Welcome to Würth Slowakia For trade customers only

Castellated nut, low profile with fine thread

DIN 937 steel zinc plated yellow fine thread
NUT-CASTLE-DIN937-22H-WS30-(A3C)-M20X1,5

Art.-no. 0345888203

EAN 4024835762007

Price for selected packaging unit
Castellated nut, low profile with fine thread

Art.-no. 0345888203

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 937, steel 17H/22H, galvanised yellow passivated (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M20 x 1.5

Height (h1)

13 mm

External drive (s1)

WS30

Material

Steel

Surface

Zinc plated yellow

Hardness category

22H

DIN

937

Width across corners (e)

32.95 mm

Ward of key bit (m1)

6.7 mm

Pitch

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information