Castellated nut with fine thread DIN 935, steel 10, plain
DIN 935 steel 10, plain, fine thread
NUT-CASTLE-DIN935-10-B-WS75-M48X1,5
Art.-no.
03452 483
EAN 4024835634397
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M48 x 1.5 |
Height (h1) | 50 mm |
External drive (s1) | WS75 |
Material | Steel |
Property class | 10 |
Surface | Plain |
DIN | 935 |
Width across corners (e) | 82.6 mm |
Ward of key bit (m1) | 29.1 mm |
Pitch | 1.5 mm |