Castellated nut with fine thread DIN 935, steel 8, plain
DIN 935 steel 8, plain, fine thread
NUT-CASTLE-DIN935-8-B-WS115-M80X6,0
Art.-no. 03450 806
EAN 4046778752266
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M80 x 6 |
Height (h1) | 79 mm |
External drive (s1) | WS115 |
Material | Steel |
Property class | 8 |
Surface | Plain |
DIN | 935 |
Width across corners (e) | 127.46 mm |
Ward of key bit (m1) | 49.7 mm |
Pitch | 6 mm |
