Castellated nut with fine thread DIN 935, steel 8, plain
DIN 935 steel 8, plain, fine thread
NUT-CASTLE-DIN935-8-B-WS36-M24X2,0
Art.-no. 03450 242
EAN 4038898767398
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 2 |
Height (h1) | 27 mm |
External drive (s1) | WS36 |
Material | Steel |
Property class | 8 |
Surface | Plain |
DIN | 935 |
Width across corners (e) | 39.55 mm |
Ward of key bit (m1) | 14.2 mm |
Pitch | 2 mm |
