Castellated nut with fine thread DIN 935, steel 8, plain
DIN 935 steel 8, plain, fine thread
NUT-CASTLE-DIN935-8-B-WS65-M42X1,5
Art.-no. 03450 423
EAN 4038898671725
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M42 x 1.5 |
Height (h1) | 46 mm |
External drive (s1) | WS65 |
Material | Steel |
Property class | 8 |
Surface | Plain |
DIN | 935 |
Width across corners (e) | 71.3 mm |
Ward of key bit (m1) | 25.9 mm |
Pitch | 1.5 mm |
