Castellated nut with fine thread DIN 935, steel 8, plain
NUT-CASTLE-DIN935-8-B-WS95-M64X4
Art.-no. 03450 644
EAN 4045727634530
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M64 x 4 |
Height (h1) | 66 mm |
External drive (s1) | WS95 |
Material | Steel |
Property class | 8 |
Surface | Plain |
DIN | 935 |
Width across corners (e) | 104.86 mm |
Ward of key bit (m1) | 39.3 mm |
Pitch | 4 mm |
Design | With crown |
RoHS-compliant | Yes |
