Castellated nut with fine thread DIN 935, steel 8, zinc-plated, blue passivated (A2K)
DIN 935 steel 8 zinc plated fine thread
NUT-CASTLE-DIN935-8-B-WS46-(A2K)-M30X2,0
Art.-no. 0345304
EAN 4024835708456
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M30 x 2 |
Height (h1) | 33 mm |
External drive (s1) | WS46 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
DIN | 935 |
Width across corners (e) | 50.85 mm |
Ward of key bit (m1) | 18.2 mm |
Pitch | 2 mm |
