Castellated nut with fine thread DIN 935, steel 8, zinc-plated, blue passivated (A2K)
DIN 935 steel 8 zinc plated fine thread
NUT-CASTLE-DIN935-8-B-WS75-(A2K)-M48X1,5
Art.-no. 0345483
EAN 4049557917672
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M48 x 1.5 |
Height (h1) | 50 mm |
External drive (s1) | WS75 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
DIN | 935 |
Width across corners (e) | 82.6 mm |
Ward of key bit (m1) | 29.1 mm |
Pitch | 1.5 mm |
