Castellated nut with fine thread DIN 935, steel 8, zinc-plated, blue passivated (A2K)
NUT-CASTLE-DIN935-8-B-WS75-(A2K)-M48X3,0
Art.-no. 0345485
EAN 4045727853665
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M48 x 3 |
Height (h1) | 50 mm |
External drive (s1) | WS75 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
DIN | 935 |
Width across corners (e) | 82.6 mm |
Ward of key bit (m1) | 29.1 mm |
Pitch | 3 mm |
Design | With crown |
RoHS-compliant | Yes |
