Castellated nut with fine thread DIN 935, steel 8, zinc-plated, yellow chromated (A2C/A3C)
NUT-CASTLE-DIN935-8-B-WS65-(A3C)-M42X3,0
Art.-no. 0345000425
EAN 4048539000425
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M42 x 3 |
Height (h1) | 46 mm |
External drive (s1) | WS65 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
DIN | 935 |
Width across corners (e) | 71.3 mm |
Ward of key bit (m1) | 25.9 mm |
Pitch | 3 mm |
RoHS-compliant | No |
