Castor With fixed plate
Fixed machinery castor with fixed plate
FIXMACSTR-SCRONPLT-D50-35KG
Art.-no.
0683567527
EAN 4053479792439
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With fixed plate
- Hub with friction bearing
- Made from abrasion-resistant grey rubber
- Polyamide 6 core with filament guard
- Galvanised steel holder
Product information
Datasheets(X)
![]() | |
Roll diameter (D) | 50 mm |
Load capacity | 35 kg |
Height (H) | 66 mm |
Roll width (L) | 18 mm |
Plate size (A x B) | 55 x 55 mm |
Hole distance (a) | 40 mm |
Hole distance 2 (b) | 40 mm |
Length (A) | 55 mm |
Width (B) | 55 mm |
Elongated hole width (c) | 6 mm |
Min. temperature conditions | -5 °C |
Max. temperature conditions | 40 °C |