Catch bolt With bail plate
Staple hasp steel zinc-plated
STPLHASP-ST-(ZN)-85X35MM
Art.-no.
0688401604
EAN 4048539641840
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Can be used on steel, aluminium or wooden surfaces.
![]() | |
Material | Steel |
Surface | Zinc plated |
Limb length | 85 mm |
Width | 35 mm |
Eye plate length | 35 mm |
Eye plate width | 34 mm |
Eye plate height | 25 mm |