Central locking plate for recessing
Angled locking plate for multiple lock, narrow
ANGLLOKPLT-F.MULTILOK-NRRW-L-SILVR-4-9
Art.-no. 0688515576
EAN 4038898211211
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Holds the latch and bar
- Narrow angled locking plate
- Extremely practical attachment options
- When the door is closed, the striker plate is concealed by the lip of the door
- Adjustable latch contact pressure
Product information
Datasheets(X)
![]() | |
Suitable for | Wooden doors, Guard width 16 mm, Guard width 20 mm |
Type of assembly | For embedding |
Suitable for rebate clearance | 4 mm |
Contact pressure adjustment | +/- 1,5 mm |
DIN direction | DIN L |
Material | Steel |
Surface | Anodised |
Colour | Silver coloured |
Gloss level | Matt |
Width (B) | 25 mm |
