Centring Ring
Centring ring steel phosphated
CENTRG-(PHR)-D22,2
Art.-no.
044822
EAN 4038898784432
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Phosphated steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 22.2 mm |
Outer diameter (d2) | 32.8 mm |
Thickness (h1) | 5.49 mm |
Material | Steel |
Surface | Phosphated |