Welcome to Würth Slowakia For trade customers only

Ceramic abrasive grain flap wheel

Flap wheel ceramic abrasive grain
FLPWHL-CG-G80-20X15X6

Art.-no. 0672210218

EAN 4046777913385

Price for selected packaging unit
Ceramic abrasive grain flap wheel

Art.-no. 0672210218

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for grinding in tight spaces and for decorating surfaces.

Producing decorative surfaces


With ceramic abrasive grain, it is possible to produce a striking grinding finish.



High material removal rate and minimal depth of roughness with long service life


Ceramic abrasive flaps ensure optimal end results



Ideal in confined spaces


Easily resettable synthetic resin core for best results in confined spaces without damaging work piece being machined.

Notice

Flap wheels achieve optimal performance at a recommended cutting speed of 15–20 m/s. An ideal compromise between the removal rate, surface quality and temperature load of the work piece and the service life of the flap wheel. The maximum permissible rotation speed (min-1) must never be exceeded for safety reasons. Flexible shafts, electric and pneumatic straight grinders can be used as tool drives.



Service life and heat development:


The low contact pressure and circumferential speed increase the service life of the flap wheel and minimise the temperate load on the work piece.



Material removal:


Increasing the removal rate should be achieved by switching to a rougher grain rather than increasing the contact pressure.



Surface quality:


High cutting speeds with low contact pressure produce fine roughness. Increasing the contact pressure with low cutting speed increases the depth of roughness. The softer the material to be machined, the greater the depth of roughness (when using the same grain size).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Especially suited to processing stainless steel, alloyed and unalloyed steel, structural steel, tool steel, soft non-ferrous metals, plastics and wood.

  • Removal of rolling, grinding work on radii in tool and mould making, machining of small and difficult-to-access surfaces in instrument and container construction, machining of fittings produced from non-ferrous and light metals, grinding of turbine blades in motor construction and repairs, grinding of edges and surfaces, dressing and smoothing, deburring and for machining weld seams

Diameter x width x shaft diameter

20 x 15 x 6 mm

Grid size

80

Material of abrasive medium

Ceramic grain

Material to be processed

Stainless steel, Hardened steel, Cast metal, Higher strength steel, Zinc, Injection-moulded zinc

Recommended rotation speed

15000 rpm

Max. rotation speed

30500 rpm

Shank diameter

6 mm

Width

15 mm

Diameter

20 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Collet chuck for straight grinder

COLLET-F.SRGRIND-D3MM

For holding the tool on straight grinders
x 1 pcs
Collet chuck for straight grinder

COLLET-F.SRGRIND-D6MM

For holding the tool on straight grinders
x 1 pcs
Collet chuck for straight grinder

COLLET-F.SRGRIND-D8MM

For holding the tool on straight grinders
x 1 pcs
Tensioning frame for straight grinder

TENSFRM-F.SRGRIND

For working with a flexible shaft
x 1 pcs
Flexible shaft for straight grinder

SHFT-FLEXIBLE-1,3M

For driving the tool correctly on straight grinders
x 1 pcs
Collet chuck for flexible shaft

COLLET-F.FLEXSHFT-D3MM

For mounting the flexible shaft on straight grinders
x 1 pcs
Collet chuck for flexible shaft

COLLET-F.FLEXSHFT-D6MM

For mounting the flexible shaft on straight grinders
x 1 pcs
Collet chuck for flexible shaft

COLLET-F.FLEXSHFT-D8MM

For mounting the flexible shaft on straight grinders
x 1 pcs
Clamp for frames

FCLMP-F.FRM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information