Cetus BOA S3L ESD safety boot
Safety boots S3L Cetus Boa ESD
BOOT CETUS BOA ESD S3L BLACK 35
Art.-no. M422211035
EAN 4251792829874
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Safety boots for S3 use with technical features. The BOA quick closure system and the overcap in the toe area are particularly noteworthy
- Breathable robust fabric
- Mesh lining, heel counter made of high-quality microfibre
- Plastic protective toe caps, fabric penetration-resistant midsole
- Anti-slip PU outer sole SRC, comfort width 11
- German Social Accident Insurance (DGUV) 112-191, BOA Fit System, ESD, made in Europe
- Approx. 620 g/shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 35 |
Material of shoes upper | Water repellent textile |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |