Cetus O1 professional low-cut shoes
Occupational shoes O1 Cetus
WORK SHOE CETUS O1 GREY/ANTHRACITE 38
Art.-no. M427015038
EAN 4251692801437
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and lightweight work shoe with non-slip outsole. Casual leisure look.
- Breathable leather, fabric inserts
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Slip-resistant PU outsole SRC, comfort width 11
- Metal-free, made in Europe
- Approx. 450 g per shoe in size 42
Product information
Datasheets(X)
Colour | Grey, Anthracite |
Size | 38 |
Material of shoes upper | Breathable suede |
Safety category | O1 |
Standards | FO , SRC , DGUV 112-191 |
Other standard | FO, SRC, DGUV 112-191 |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 5 |