Cetus S1P low-cut safety shoe
Safety shoe S1P Cetus
SHOE CETUS S1P GREY/ANTHRACITE 37
Art.-no.
M416169037
EAN 4251692801109
Price for selected packaging unit










Exclusively for trade customers
Register now and access more than 125,000 products
Casual, lightweight safety shoes with maximum breathability, wear comfort, style and protection.
- Breathable robust fabric
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Plastic protective toe cap, fabric anti-perforation protection
- Slip-resistant PU outsole SRC, comfort width 11
- Metal-free, made in Europe
- Approx. 480 g per shoe in size 42
Product information
Datasheets(X)
Colour | Grey, Anthracite |
Size | 37 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 4 |
Shoe size EU | 37 |