Cetus T-shirt
T-shirt Cetus
T-SHIRT CETUS ANTHRACITE/GREY 4XL
MODYF
Art.-no.
M446550006
EAN 4251596889586
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14923587.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333429.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/34696052.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
The T-shirt offers a high level of comfort thanks to the soft and breathable fabric
- Soft, comfortable fabric, breathable and quick-drying
- Suitable for industrial laundry
Product information
Datasheets(X)
Colour | Anthracite |
Size | 4XL |
Material | 52% polyester, 48% cotton |
Fabric weight per m2 | 160 g |
Washable at | 60°C |
Care instruction | Do not bleach |