Welcome to Würth Slowakia For trade customers only

Cetus T-shirt

T-shirt Cetus
T-SHIRT CETUS ANTHRACITE/GREY 6XL

Art.-no. M446550008
EAN 4251692802892

Price for selected packaging unit
Cetus T-shirt

Art.-no. M446550008

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The T-shirt offers a high level of comfort thanks to the soft and breathable fabric
  • Soft, comfortable fabric, breathable and quick-drying

  • Suitable for industrial laundry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite, Grey

Size

6XL

Material

52% polyester, 48% cotton

Fabric weight per m2

160 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information