Cetus T-shirt
T-shirt Cetus
T-SHIRT CETUS DARKBLUE/GREY XS
Art.-no. M446551010
EAN 4251596889678
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The T-shirt offers a high level of comfort thanks to the soft and breathable fabric
- Soft, comfortable fabric, breathable and quick-drying
- Suitable for industrial laundry
Product information
Datasheets(X)
Colour | Dark blue, Grey |
Size | XS |
Material | 52% polyester, 48% cotton |
Fabric weight per m2 | 160 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |