Cetus T-shirt
T-shirt Cetus
T-SHIRT CETUS GREY/ANTHRACITE XL
Art.-no.
M446552003
EAN 4251596889715
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
The T-shirt offers a high level of comfort thanks to the soft and breathable fabric
- Soft, comfortable fabric, breathable and quick-drying
- Suitable for industrial laundry
Product information
Datasheets(X)
Colour | Grey, Anthracite |
Size | XL |
Material | 52% polyester, 48% cotton |
Fabric weight per m2 | 160 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Do not dry-clean |