Welcome to Würth Slowakia For trade customers only

Cetus fleece jacket

Fleece jacket Cetus
FLEECE JACKET CETUS RED/ANTHRACITE S

Art.-no. M456204000

EAN 4251596885236

Price for selected packaging unit
Cetus fleece jacket

Art.-no. M456204000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With its warm material and elasticated cuffs, the durable fleece jacket ensures a high level of comfort.
  • Light, warm and breathable

  • 3 zip pockets, inside pocket

  • Hem adjustable with drawstring

  • Zips into the Cetus rain jacket

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red, Anthracite

Size

S

Material

100% polyester

Fabric weight per m2

250 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information