Cetus jacket
Bomber jacket Cetus
WORK JACKET CETUS ROYALBLUE/BLACK 3XL
Art.-no. M401324005
EAN 4251596883928
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The fabric combines the comfort of cotton with the durability of polyester. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
- Buttons covered to prevent scratches
- Two outer pockets with zip, two breast pockets, inside pocket
- Ergonomic sleeve shape, elasticated inserts at the back
- Reflective inserts, adjustable cuffs and hem, personalised label for employee
- Suitable for industrial laundry, OEKO-TEX® MADE IN GREEN (ID: M1YLLREC2 Hohenstein HTTI)
Product information
Datasheets(X)
Colour | Royal blue, Black |
Size | 3XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process |