Welcome to Würth Slowakia For trade customers only

Cetus jacket

Bomber jacket Cetus
WORK JACKET CETUS ROYALBLUE/BLACK XS

Art.-no. M401324010

EAN 4251596883942

Price for selected packaging unit
Cetus jacket

Art.-no. M401324010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The fabric combines the comfort of cotton with the durability of polyester. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
  • Buttons covered to prevent scratches

  • Two outer pockets with zip, two breast pockets, inside pocket

  • Ergonomic sleeve shape, elasticated inserts at the back

  • Reflective inserts, adjustable cuffs and hem, personalised label for employee

  • Suitable for industrial laundry, OEKO-TEX® MADE IN GREEN (ID: M1YLLREC2 Hohenstein HTTI)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Royal blue, Black

Size

XS

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information