Welcome to Würth Slowakia For trade customers only

Cetus overall

Work overalls Cetus
COVERALL CETUS ANTHRACITE/GREY L

Art.-no. M405128002

EAN 4251596886219

Price for selected packaging unit
Cetus overall

Art.-no. M405128002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The comfortable overall offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
  • Scratch-free clothing with buttons and zips made from special plastic that will not be picked up by metal detectors

  • Five outer pockets, two pen pockets, two breast pockets, ruler pocket

  • Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material

  • ID card holder, personalised label for employee

  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLL9066 Hohenstein HTTI)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite, Grey

Size

L

Size FR/ES/PT/BE

L

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information