Cetus overall
Work overalls Cetus
COVERALL CETUS ANTHRACITE/GREY XS
Art.-no. M405128010
EAN 4251596886264
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The comfortable overall offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
- Scratch-free clothing with buttons and zips made from special plastic that will not be picked up by metal detectors
- Five outer pockets, two pen pockets, two breast pockets, ruler pocket
- Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material
- ID card holder, personalised label for employee
- Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLL9066 Hohenstein HTTI)
Product information
Datasheets(X)
Colour | Anthracite, Grey |
Size | XS |
Size FR/ES/PT/BE | XS |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process |