Cetus shorts
Shorts Cetus
SHORTS CETUS ANTHRACITE/GREY 62
Art.-no. M413134443
EAN 4251596887087
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The shorts consist of a mixed cotton/polyester fabric that makes for the ideal combination of comfort and durability. Perfect for warm temperatures.
- Scratch-free clothing with buttons and zips made from special plastic that will not be picked up by metal detectors
- Five outer pockets, two pen pockets, ruler pocket
- Stretch insert at the waist
- ID card holder, suitable for industrial laundry
- OEKO-TEX® MADE IN GREEN (ID: M1YLL85H9 Hohenstein HTTI)
Product information
Datasheets(X)
Colour | Anthracite, Grey |
Size | 62 |
Size FR/ES/PT/BE | 56 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process |