Cetus shorts
Shorts Cetus
SHORTS CETUS DARKBLUE/GREY 58
Art.-no. M413135435
EAN 4251596887209
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The shorts consist of a mixed cotton/polyester fabric that makes for the ideal combination of comfort and durability. Perfect for warm temperatures.
- Scratch-free clothing with buttons and zips made from special plastic that will not be picked up by metal detectors
- Five outer pockets, two pen pockets, ruler pocket
- Stretch insert at the waist
- ID card holder, suitable for industrial laundry
- OEKO-TEX® MADE IN GREEN (ID: M1YLL85H9 Hohenstein HTTI)
Product information
Datasheets(X)
Colour | Dark blue, Grey |
Size | 58 |
Size FR/ES/PT/BE | 52 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process |