Welcome to Würth Slowakia For trade customers only

Cetus shorts

Shorts Cetus
SHORTS CETUS ROYALBLUE/BLACK 58

Art.-no. M413137435

EAN 4251596887483

Price for selected packaging unit
Cetus shorts

Art.-no. M413137435

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The shorts consist of a mixed cotton/polyester fabric that makes for the ideal combination of comfort and durability. Perfect for warm temperatures.
  • Scratch-free clothing with buttons and zips made from special plastic that will not be picked up by metal detectors

  • Five outer pockets, two pen pockets, ruler pocket

  • Stretch insert at the waist

  • ID card holder, suitable for industrial laundry

  • OEKO-TEX® MADE IN GREEN (ID: M1YLL85H9 Hohenstein HTTI)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Royal blue, Black

Size

58

Size FR/ES/PT/BE

52

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information