Welcome to Würth Slowakia For trade customers only

Cetus softshell jacket

Softshell jacket Cetus
SOFTSHELL JACKET CETUS DARKBLUE/GREY 6XL

Art.-no. M441222008

EAN 4251692801833

Price for selected packaging unit
Cetus softshell jacket

Art.-no. M441222008

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This jacket is made from elastic softshell material. It features a practical inside hood in the collar and a sleeve pocket. In addition, it is windproof and breathable.
  • Breathable, windproof and water-repellent (6000-mm water column)

  • 3 outer pockets with waterproof zip, sleeve pocket, inside pocket

  • Adjustable cuffs and hem, ergonomic cut on the sleeves

  • Reflective inserts, inside hood in collar

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue, Grey

Size

6XL

Material

100% polyester

Fabric weight per m2

250 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information