Welcome to Würth Slowakia For trade customers only

Cetus softshell jacket, ladies'

Softshell jacket Cetus ladies'
SOFTSHELL JKT CETUS WOMEN BLACK 4XL

Art.-no. M441419006

EAN 4251792860860

Price for selected packaging unit
Cetus softshell jacket, ladies'

Art.-no. M441419006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Softshell jacket made of elastic softshell material with a practical inner hood in the collar. In addition, it is windproof and breathable
  • Slightly tailored ladies' fit

  • Breathable, windproof and water-repellent (6000 mm water column)

  • 3 outer pockets with watertight zip, sleeve and interior pocket

  • Adjustable cuffs and hem, ergonomic cut on the sleeves

  • Certified according to STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

4XL

Material

100% polyester

Fabric weight per m2

250 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information