Welcome to Würth Slowakia For trade customers only

Cetus trousers

Trousers Cetus
WORK TROUSERS CETUS DARKBLUE/GREY 25

Art.-no. M403402403

EAN 4251596875145

Price for selected packaging unit
Cetus trousers

Art.-no. M403402403

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The trousers are durable and provide maximum comfort. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
  • Scratch-free clothing with buttons and zips made from plastic

  • Five outer pockets, two pen pockets, ruler pocket

  • Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material, ID card holder

  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRS77 Hohenstein HTTI)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue, Grey

Size

25

Size FR/ES/PT/BE

46C

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Standards

ISO 15797, EN 14404

ISO

15797

EN standard

14404

Material of kneepad

100% Cordura® 500D

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC)

Confection size UK

36

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information