Cetus trousers
Trousers Cetus
WORK TROUSERS CETUS GREY/ANTHRACITE 44
Art.-no. M403401421
EAN 4251596874933
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The trousers are durable and provide maximum comfort. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
- Scratch-free clothing with buttons and zips made from plastic
- Five outer pockets, two pen pockets, ruler pocket
- Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material, ID card holder
- Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRS77 Hohenstein HTTI)
Product information
Datasheets(X)
Colour | Grey, Anthracite |
Size | 44 |
Size FR/ES/PT/BE | 38 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Standards | ISO 15797, EN 14404 |
ISO | 15797 |
EN standard | 14404 |
Material of kneepad | 100% Cordura® 500D |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |
Confection size UK | 30 |