Cetus work dungarees
Work dungarees Cetus
BIB PANTS CETUS DARKBLUE/GREY 62
Art.-no. M404250443
EAN 4251596877774
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
				
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Practical dungarees in a variety of attractive colours with functional details, such as plastic buttons and zips, an ID card holder clip and a variety of pockets
- Scratch-free clothing with buttons and zips made from plastic
 - Five outer pockets, two pen pockets, ruler pocket, bib pocket
 - Ergonomic cut at the knee, stretch insert in the waistband, knee pockets made of robust Cordura material, ID card holder
 - Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRMT1 Hohenstein HTTI)
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Dark blue, Grey  | 
Size  | 62  | 
Size FR/ES/PT/BE  | 56  | 
Material  | 65% polyester, 35% cotton  | 
Fabric weight per m2  | 245 g  | 
Standards  | EN 14404  | 
EN standard  | 14404  | 
Material of kneepad  | 100% Cordura® 500D  | 
Washable at  | 60°C  | 
Care instruction  | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process  | 
Confection size UK  | 46  |