Chair and box angle bracket
Chair and box angle steel zinc plated
CHR/CABBRKT-(A2K)-25/25MM
Art.-no. 0451325
EAN 4011231386449
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections
- Holes countersunk and offset on either side for optimised mounting
- For arm lengths up to 75 mm: 2 bore holes
- For arm lengths from 90 mm: 3 bore holes
- Sheet steel galvanised on both sides (St37 + A2K)
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
Product information
Datasheets(X)
Application area
Non load-bearing connection of lightweight wooden structures such as boxes, packaging, furniture, chairs or securing battens without structural attachment.
Instructions
ASSY 4 and ASSYplus countersunk head screws are suitable fasteners in line with ETA 11/0190
![]() | |
Limb length x limb length 2 | 25 x 25 mm |
Width of side | 14 mm |
Thickness | 2 mm |
Number of holes in subcarrier nJ + main carrier nH | 2 + 2 PCS |
Diameter of hole | 4.2 mm |
Material | Steel |
Surface | Zinc plated |
Weight | 7 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
