Welcome to Würth Slowakia For trade customers only

Chair and box angle bracket

Chair and box angle steel zinc plated
CHR/CABBRKT-(A2K)-50/50MM

Art.-no. 0451350

EAN 4011231386470

Price for selected packaging unit
Chair and box angle bracket

Art.-no. 0451350

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections
  • Holes countersunk and offset on either side for optimised mounting

  • For arm lengths up to 75 mm: 2 bore holes

  • For arm lengths from 90 mm: 3 bore holes

  • Sheet steel galvanised on both sides (St37 + A2K)

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Non load-bearing connection of lightweight wooden structures such as boxes, packaging, furniture, chairs or securing battens without structural attachment.

Instructions

ASSY 4 and ASSYplus countersunk head screws are suitable fasteners in line with ETA 11/0190

Limb length x limb length 2

50 x 50 mm

Width of side

15 mm

Thickness

2 mm

Number of holes in subcarrier nJ + main carrier nH

2 + 2 PCS

Diameter of hole

4.4 mm

Material

Steel

Surface

Zinc plated

Weight

19 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-WO-AW20-(A3K)-4,5X20/16

For universal use in furniture construction, shopfitting, fitting attachments and interior fittings.
x 1000 pcs
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-WO-AW20-(A3K)-4,5X25/21

For universal use in furniture construction, shopfitting, fitting attachments and interior fittings.
x 1000 pcs
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-WO-AW20-(A3K)-4,5X30/26

For universal use in furniture construction, shopfitting, fitting attachments and interior fittings.
x 1000 pcs
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-WO-AW20-(A3K)-4,5X35/28

For universal use in furniture construction, shopfitting, fitting attachments and interior fittings.
x 1000 pcs
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-CS-WO-AW20-(A3K)-4,5X40/33

For universal use in furniture construction, shopfitting, fitting attachments and interior fittings.
x 1000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information