Welcome to Würth Slowakia For trade customers only

Charger For WLH 1.4 cordless LED hand-held lamp

Charger for LED hand-held lamp WLH 1.4
CHRG-(F.HNDLAMP-0827940114)

Art.-no. 0827940214
EAN 4058794058031

Price for selected packaging unit
Charger For WLH 1.4 cordless LED hand-held lamp

Art.-no. 0827940214

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Power supply 100-240 V

  • Connection line 1200 mm USB/micro USB
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

IP protection class

IP 20

Min./max. nominal voltage

100 / 240 V/DC

Min./max. frequency

50 / 60 Hz

Power-lead length

1200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information