Charger clamp Fully insulated, 1,000 A
Charger clamp, fully insulated, 1000 A
CHRGCLMP-CAST-FULLINSU-BLACK-1000A
Art.-no. 07733056
EAN 4011231773058
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Galvanised cast brass; with copper-mesh strip as terminal connection
- Cold-resistant insulation (Escorena Ultra EVA)
- Cable connection up to 50 mm2, with serrated screw
- Opening angle: 45°/30 mm
- Weight: 320 g
Product information
Datasheets(X)
Max. current | 1000 A |
Colour | Black |
Length | 150 mm |
Opening angle | 45 Degree |
Width of mouth | 30 mm |
Max. wire cross section | 50 mm² |