Charger clamp Fully insulated, 600 A
Charging clamp fully insulated 600 A
CHRGCLMP-STEEL-(ZN)-ALLINSU-BLACK-600A
Art.-no.
077330561
EAN 4024835901079
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated sheet metal; with copper-mesh strip as terminal connection
Each clamp side is reinforced by a zinc-plated brass insert
Cold-resistant insulation (Escorena Ultra EVA)
Cable connection up to 35 mm2, with cable crimping shoe:
- M6 bolt and serrated locking nut
- Strain relief
Weight: approx. 230 g
Product information
Datasheets(X)
Max. current | 600 A |
Colour | Black |
Length | 160 mm |
Opening angle | 45 Degree |
Width of mouth | 35 mm |
Material | Sheet steel |
Max. wire cross section | 35 mm² |