Charging cable Type 1
Charging cable for elec. vehicles, mode 2, type 1
CHRGCBL-ELVEH-TYPE 1-16A SAFEPLG-10M
Art.-no. 0510650053
EAN 4062856368518
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Electric vehicle charging cable with type 1 socket
- Solid aluminium body
- Thermal protection of switching elements and socket
- Overvoltage and undervoltage protection
- Residual current device, type B
- Automatic check of electronic components when the charging cable is plugged into the socket
- Check the grounding and neutral wires before each charge
- Charging current selection via button and LED display
- TYPE 1/SAE J1772
- IEC 61851 standard, mode 2
Product information
Datasheets(X)
Nominal voltage | 230 V |
Number of phases | 1 PCS |
Charging current | 16 A |
Cable length | 10 m |
Plug connector | 1 safety plug, 16 A |
Socket type | Type 1 |
Wire cross section | 2.5 mm² |
Min./max. temperature conditions | -35 to 80 °C |
Product weight (per item) | 3.200 kg |