Welcome to Würth Slowakia For trade customers only

Charging cable Type 1

Charging cable for elec. vehicles, mode 2, type 1
CHRGCBL-ELVEH-TYPE 1-32A 5PIN-7M

Art.-no. 0510650052

EAN 4062856368525

Price for selected packaging unit
Charging cable Type 1

Art.-no. 0510650052

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Electric vehicle charging cable with type 1 socket
  • Solid aluminium body

  • Thermal protection of switching elements and socket

  • Overvoltage and undervoltage protection

  • Residual current device, type B

  • Automatic check of electronic components when the charging cable is plugged into the socket

  • Check the grounding and neutral wires before each charge

  • Charging current selection via button and LED display

  • TYPE 1/SAE J1772

  • IEC 61851 standard, mode 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Number of phases

1 PCS

Charging current

32 A

Cable length

7 m

Plug connector

1 CEE plug 5-pin, 32 A

Socket type

Type 1

Wire cross section

4 mm²

Min./max. temperature conditions

-35 to 80 °C

Product weight (per item)

3.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information