Charging cable Type 2
Charging cable for electric vehicle Mode 2 type 2
CHRGCBL-ELVEH-TYPE2-1X16A-SAFEPLG-10M
Art.-no.
0510650007
EAN 4062856368624
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Type 2 charging cable for electric vehicles with socket
- Rugged aluminium body
- Thermal protection of switching elements and the plug
- Overvoltage and undervoltage protection
- Residual current device Type B
- Automatic electronics check when the charging cable is plugged into a power outlet
- Earth and neutral wires check before each charge
- Charging current selection via button and LED
- TYPE 2/IEC 62196-2
- IEC 61851 standard Mode 2
Product information
Datasheets(X)
Nominal voltage | 230 V |
Number of phases | 1 PCS |
Charging current | 16 A |
Cable length | 10 m |
Plug connector | 1 safety plug, 16 A |
Socket type | Type 2 |
Wire cross section | 2.5 mm² |
Min./max. temperatuurinzetbereik | -35 to 80 °C |
Productgewicht (per stuk) | 3.000 kg |