Charging cable Type 2
Charging cable for elec. vehicles, mode 2, type 2
CHRGCBL-ELVEH-TYPE2-3X32-22KW-7M
Art.-no. 0510650001
EAN 4062856271986
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Charging cable for electric vehicles with socket, type 2
- Solid aluminium body
- Thermal protection of switching elements and socket
- Overvoltage and undervoltage protection
- Residual current device, type B
- Automatic check of electronic components when the charging cable is plugged into the socket
- Check the grounding and neutral wires before each charge
- Charging current selection via button and LED display
- TYPE 2/IEC 62196-2
- IEC 61851 standard, mode 2
Product information
Datasheets(X)
Nominal voltage | 400 V |
Number of phases | 3 PCS |
Charging current | 32 A |
Cable length | 7 m |
Plug connector | 1 CEE plug 5-pin, 32 A |
Socket type | Type 2 |
Wire cross section | 4 mm² |
Min./max. temperature conditions | -30 to 80 °C |
Product weight (per item) | 3.200 kg |