Chemical protective glove Ansell Sol-Vex 37-675
P/GLOV-ANSELL-DANFOSS-37-675-SZ10
Art.-no. 1931040646
EAN 4061337615417
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ATTENTION: Customised product for Danfoss
- Ansell's Sol-Vex® nitrile glove range achieves optimal results in dry and wet work areas where top-class chemical protection is crucial.
- With its uniquely high abrasion resistance, this reusable glove offers excellent comfort, making it the ideal choice for safe handling of aggressive chemicals.
- The cotton velour lining offers the user exceptional comfort combined with the flexibility and mobility of the Ansell nitrile rubber. The diamond-shaped finish enhances grip.
- The non-slip, textured finish reduces the rejection of fragile parts due to damage, therefore minimising indirect costs
Product information
Datasheets(X)
Application area
- Chemical processing procedures
- Oil and petroleum refining
- Metal production
- Agricultural chemicals
- Printing industry
Size | 10 |
Material | Nitrile |
Standards | EN 388, EN 374 |
Category | III |
Length | 33 cm |
Material thickness | 0.38 mm |
Colour | Green |