Welcome to Würth Slowakia For trade customers only

Chemical protective glove Ansell Sol-Vex 37-675

P/GLOV-ANSELL-DANFOSS-37-675-SZ9

Art.-no. 1931040645

EAN 4061337615400

Price for selected packaging unit
Chemical protective glove Ansell Sol-Vex 37-675

Art.-no. 1931040645

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ATTENTION: Customised product for Danfoss
  • Ansell's Sol-Vex® nitrile glove range achieves optimal results in dry and wet work areas where top-class chemical protection is crucial.

  • With its uniquely high abrasion resistance, this reusable glove offers excellent comfort, making it the ideal choice for safe handling of aggressive chemicals.

  • The cotton velour lining offers the user exceptional comfort combined with the flexibility and mobility of the Ansell nitrile rubber. The diamond-shaped finish enhances grip.

  • The non-slip, textured finish reduces the rejection of fragile parts due to damage, therefore minimising indirect costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Chemical processing procedures

  • Oil and petroleum refining

  • Metal production

  • Agricultural chemicals

  • Printing industry

Size

9

Material

Nitrile

Standards

EN 388, EN 374

Category

III

Length

33 cm

Material thickness

0.38 mm

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information