Welcome to Würth Slowakia For trade customers only

Chemical protective glove Ansell Solvex® 37-675

Chemical protective glove Ansell Sol-Vex 37-675
PROTGLOV-ANSELL-SOLVEX-37-675-SZ7

Art.-no. 1931007906

EAN 4046777281903

Price for selected packaging unit
Chemical protective glove Ansell Solvex® 37-675

Art.-no. 1931007906

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thin, versatile, chemical-resistant glove for comfortable hand protection
  • Heightened comfort: The cotton flocking absorbs sweat for greater comfort

  • Increased dexterity: Their thickness of 15 mil/0.38 mm provides increased dexterity

  • Special protection: A high-performance nitrile mixture offers type A chemical resistance in accordance with EN 374.

  • Enhanced durability: Due to their nitrile composition, these AlphaTec® gloves are more resistant than neoprene or rubber equivalents of similar thickness and offer abrasion resistance in accordance with EN and ANSI Level 4.

  • Real versatility: AlphaTec® Solvex® 37-675 safety gloves are suitable for both wet and dry conditions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Chemical processing procedures

  • Oil and petroleum refining

  • Metal production

  • Agricultural chemicals

  • Printing industry

Size

7

Material

Nitrile

Interior finish

Flocklined

Standards

EN 374, EN 388

Length

33 cm

Material thickness

0.38 mm

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information