Chemical protective glove Ansell Solvex® 37-675
Chemical protective glove Ansell Sol-Vex 37-675
PROTGLOV-ANSELL-SOLVEX-37-675-SZ9
Art.-no. 1931007908
EAN 4046777281927
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Thin, versatile, chemical-resistant glove for comfortable hand protection
- Heightened comfort: The cotton flocking absorbs sweat for greater comfort
- Increased dexterity: Their thickness of 15 mil/0.38 mm provides increased dexterity
- Special protection: A high-performance nitrile mixture offers type A chemical resistance in accordance with EN 374.
- Enhanced durability: Due to their nitrile composition, these AlphaTec® gloves are more resistant than neoprene or rubber equivalents of similar thickness and offer abrasion resistance in accordance with EN and ANSI Level 4.
- Real versatility: AlphaTec® Solvex® 37-675 safety gloves are suitable for both wet and dry conditions
Product information
Datasheets(X)
Application area
- Chemical processing procedures
- Oil and petroleum refining
- Metal production
- Agricultural chemicals
- Printing industry
Size | 9 |
Material | Nitrile |
Interior finish | Flocklined |
Standards | EN 374, EN 388 |
Length | 33 cm |
Material thickness | 0.38 mm |
Colour | Green |