Welcome to Würth Slowakia For trade customers only

Chemical protective glove Ansell TouchNTuff® 69-318

Disposable gloves Ansell TouchNTuff 69-318
GLOVE-ANSELL-TOUCHNTUFF-69-318-SZ6.5-7

Art.-no. 1931020483

EAN 4056807355160

Price for selected packaging unit
Chemical protective glove Ansell TouchNTuff® 69-318

Art.-no. 1931020483

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Can be worn on either hand

  • Flexible, excellent comfort

  • Cooler than vinyl, better finger movement and a more secure grip

  • Textured design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Electronics industry

  • Laboratory analysis

  • Pharmaceuticals

Colour

Natural

Size

6,5-7

Material

Natural latex

Standards

EN 374

Category

III

Length

240 mm

Material thickness

0.12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information