Chemical protective glove
Disposable gloves Ansell TouchNTuff 69-318
GLOVE-ANSELL-TOUCHNTUFF-69-318-SZ9.5-10
Art.-no.
1931020486
EAN 4056807355191
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ansell TouchNTuff® 69-318
- Can be worn on either hand
- Flexible, excellent comfort
- Cooler than vinyl, better finger movement and a more secure grip
- Textured design
Product information
Datasheets(X)
Application area
- Electronics industry
- Laboratory analysis
- Pharmaceuticals
Colour | Natural |
Size | 9,5-10 |
Material | Natural latex |
Standards | EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 0.12 mm |